Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # VTSFT-TC6035

  • Zoro # G3932892


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6035
Zoro #
G3932892
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-5/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
3/4"-16
Shank Length
2 5/32 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Square Size
0.4330 in
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Extended Neck
Yes
Series
VT-SFT
Helix Angle
45 Degrees
Class of Fit
2B
Threads per Inch
16
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Tap Shank Standard
DIN 374
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, High Speed Steel, Not Applicable, Thread Length 43/64 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.