Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # VTSFT-TC5113

  • Zoro # G3930722


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5113
Zoro #
G3930722
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Shank Dia.
1"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Tap Thread Size
1-1/4"-7
Thread Length
1-11/16"
65% Thread Drill Size
1.1294 in
Shank Length
3 3/16 in
Square Size
0.7800 in
Thread Size
1-1/4"-7
75% Thread Drill Size
1 1/32 in
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H6
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
7
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 5 3/4 in, High Speed Steel, Black Oxide, Thread Length 1 45/64 in, 75 Percent Thread Drill Size 1 1/32 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.