Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # VTSFT-TC5544

  • Zoro # G3930932


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.70mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5544
Zoro #
G3930932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
124.70mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-1.50
Thread Length
34.00mm
Square Size
14.40mm
65% Thread Drill Size
22.73 mm
75% Thread Drill Size
22.54 mm
Thread Size
M24x1.5
Shank Length
66.30 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Tap Shank Standard
ANSI
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Material Grade - Machining
WP49EG
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 124.7 mm, High Speed Steel, Black Oxide, Thread Length 34 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.