Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Taper 4 Flutes

  • Mfr # VTSFT8502

  • Zoro # G7669490


product price: $48.89
/ea

Key Features

Overall Length
2-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.313"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8502
Zoro #
G7669490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.313"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
75% Thread Drill Size
Q
Shank Length
1 3/8 in
Square Size
0.2320 in
Thread Size
1/8"-27

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Taper
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiN
List Number
VT-SFT
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Multipurpose Taps
Secondary Material Application ISO Code
K, M, N
Threads per Inch
27
Material Grade - Machining
WU41EG
Extended Neck
Yes
Primary Material Application ISO Code
P
Helix Angle
12 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
NPTF
Tap Shank Standard
ANSI
Thread Standard
UNF
Class of Fit
NPTF

Description

Spiral Flute Tap, Thread Size 1/8 In.-27, UNF, Overall Length 2 1/8 in, HSS-E, TiN, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit NPTF, Class of Fit NPTF, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.