Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Bottom, UNJF, 2 Flutes, TiN

  • Mfr # 15435

  • Zoro # G3795922


product price: $13.19
/ea

Key Features

Tap Style
Spiral Point
Tap Size
0.1900"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15435
Zoro #
G3795922
UPC #
4021169513558
Country of Origin
Multiple

Dimensions

Tap Size
0.1900"
Tap Dimension Type
Inch
Overall Length
2.3600"
Thread Length
1/2"
Tap Thread Size
#10-32
Shank Dia.
4.9280"
Square Size
0.3280 in
Shank Length
1 3/8 in
Thread Size
1/8"-28
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Finish
TiN
Tap Thread Type
UNJF
Thread Direction
Left Hand
Standards
ANSI
Thread Standard
BSPT (R/Rc/Rp)
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H6
Material Grade - Machining
WU40EG
Spiral Direction
Neutral
Threads per Inch
28
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPT (R/Rc/Rp), Overall Length 2 1/8 in, High Speed Steel, Left Hand, Thread Length 3/4 in, Thread Limit H6, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.