Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Oxide
Mfr # VTSPO5058
Zoro # G7657581
product price: $24.59
/eaKey Features
Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5058
Zoro #
G7657581
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
11/16"
55% Thread Drill Size
I
Thread Size
5/16"-18
Square Size
0.2360 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Shank Length
1 7/32 in
Pitch Diameter Limit
H11
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.