Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 13320

  • Zoro # G7698805


product price: $21.59
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13320
Zoro #
G7698805
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
55% Thread Drill Size
W
65% Thread Drill Size
V
Thread Size
7/16"-14
Shank Length
1 23/32 in
Square Size
0.2420 in
75% Thread Drill Size
U

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
5301/2301
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5301/2301
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
No
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N
Thread Limit
H5
Secondary Material Application
Cast Iron, Stainless Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC, UNJC
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.