Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-36, Plug, UNF, 2 Flutes, TiCN

  • Mfr # VTSPO5029

  • Zoro # G3791950


product price: $21.99
/ea

Key Features

Shank Dia.
5/64 in
Tap Material
HSS-E
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5029
Zoro #
G3791950
UPC #
4050839491162
Country of Origin
United States

Dimensions

Shank Dia.
5/64 in
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2 3/32 in
Thread Length
3/8 in
Tap Thread Size
#8-36
Shank Length
1 3/16 in
Thread Size
#8-36
75% Thread Drill Size
#29
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
HSS-E
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Series
WGT
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Thread Limit
H2
Thread Standard
UNF
Class of Fit
H3

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 7/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.