Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16-1.5, Metric Fine, 2 Flutes, Oxide

  • Mfr # VTSFT6562

  • Zoro # G3791932


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Semi-Bottoming
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6562
Zoro #
G3791932
UPC #
4050839600564
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
100.00mm
Thread Length
21.00mm
Tap Thread Size
M16-1.5
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Thread Limit
6H
Class of Fit
6H

Description

Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.