Zoro Homepage

Spiral Point Tap, M20-1.5, Metric Fine, 2 Flutes, Oxide

  • Mfr # VTSFT6567

  • Zoro # G3799553


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Semi-Bottoming
Tap Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6567
Zoro #
G3799553
UPC #
4050839601196
Country of Origin
United States

Dimensions

Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Size
M20
Overall Length
125.00mm
Thread Length
24.00mm
Tap Thread Size
M20-1.5
Thread Size
M20x1.5
75% Thread Drill Size
18.50 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Standards
DIN 374
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Thread Limit
6H
Class of Fit
6H

Description

Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.