Zoro Homepage

Spiral Point Tap, M3-0.5, Metric, 2 Flutes, TiCN

  • Mfr # 19837

  • Zoro # G3797365


product price: $36.89
/ea

Key Features

Shank Dia.
0.1410mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Size
M3
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19837
Zoro #
G3797365
UPC #
4021169285561
Country of Origin
Multiple

Dimensions

Shank Dia.
0.1410mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.30mm
Thread Length
14.80mm
Tap Thread Size
M3-0.5
Thread Size
1/2"-13
75% Thread Drill Size
10.72 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric
Material Grade - Machining
WU40EG
Measurement System
Fractional
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
UNC
Class of Fit
JIS 2

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.9375 in, 75 Percent Thread Drill Size 10.72 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.