Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5-0.8, Plug, UNF, 3 Flutes, TiCN

  • Mfr # VTSPO5619

  • Zoro # G7669886


product price: $31.49
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5619
Zoro #
G7669886
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.30mm
Thread Length
12.70mm
Tap Thread Size
M5-0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
3.81 mm
75% Thread Drill Size
4.20 mm
Shank Length
31.30 mm
Thread Size
M5x0.8
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP42EG
Measurement System
Metric
Thread Standard
Metric
Extended Neck
Yes
Thread Pitch
0.80 mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SPO
Thread Limit
D4
Spiral Direction
Right Hand
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, TiCN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.