Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 12037

  • Zoro # G2461173


product price: $9.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12037
Zoro #
G2461173
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Pitch Diameter Limit
H2
Tap Thread Size
#10-32
Thread Length
7/8"
Size
#10
Shank Length
1 1/2 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Uncoated
Standards
ANSI
Tap Grouping
Tap
List Number
7301
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
7301
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application ISO Code
N
Threads per Inch
32
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
H3
Measurement System
Pipe
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.