Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13369

  • Zoro # G7698820


product price: $19.29
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13369
Zoro #
G7698820
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Overall Length
46.04mm
Thread Length
12.70mm
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
#44
Square Size
0.1100 in
75% Thread Drill Size
#46
Thread Size
M2.5x0.45
Shank Length
1 9/32 in
55% Thread Drill Size
#44
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Thread Type
UNF
Series
5351/2351
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Thread Pitch
0.45 mm
Thread Standard
Metric
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Thread Limit
D3
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5351/2351

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.