Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 18935
Zoro # G3435363
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 2
- Shank Dia. 3/32 in
Product Information
- Brand Widia
- MFR # 18935
- Zoro # G3435363
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 3/32 in |
Tap Dimension Type | Inch |
Overall Length | 6 in |
Thread Length | 7/8 in |
Pitch Diameter Limit | H3 |
Tap Size | #10 |
Size | #10 |
Shank Length | 5 3/32 in |
65% Thread Drill Size | 4.45 mm |
Square Size | 0.1520 in |
Thread Size | #10-32 |
55% Thread Drill Size | 4.52 mm |
75% Thread Drill Size | #21 |
Details
Description
Spiral Point Tap, Thread Size #10-32, UNF, UNJF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4982)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- KT PRO 1/2" Drive Impact Socket 15/16 SAE 6 Point B (D1410S30)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12042)
- Widia Taps