Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19002

  • Zoro # G3623584


product price: $20.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19002
Zoro #
G3623584
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.5
Size
M3
Square Size
0.1100 in
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Shank Length
1 9/32 in
55% Thread Drill Size
#37
65% Thread Drill Size
#37
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Series
5351/2351
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50 mm
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Thread Standard
Metric
Spiral Direction
Neutral
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
5351TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.