Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19482

  • Zoro # G7699925


product price: $15.19
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19482
Zoro #
G7699925
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-28
55% Thread Drill Size
#12
Shank Length
1 7/16 in
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
65% Thread Drill Size
#13
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF, UNJF
Extended Neck
No
Primary Material Application
Steel
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Threads per Inch
28
Series
5301/2301
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301/2301

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.