Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # GT705003

  • Zoro # G7651631


product price: $68.39
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT705003
Zoro #
G7651631
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
70.00mm
Tap Thread Size
M5-0.8
Thread Length
15.00mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Shank Length
45.00 mm
65% Thread Drill Size
4.30 mm
Square Size
4.90 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
DLC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
GT70
Thread Limit
6H
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WN48EG
Thread Pitch
0.80 mm
Thread Standard
Metric
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT70

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, DLC, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.