Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO5510

  • Zoro # G7654005


product price: $25.19
/ea

Key Features

Shank Dia.
4.28mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5510
Zoro #
G7654005
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.80mm
Pitch Diameter Limit
D11
Thread Length
9.70mm
Tap Thread Size
M4-0.7
Square Size
3.28 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Shank Length
34.40 mm
Thread Size
M4x0.7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
VT-SPO
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Pitch
0.70 mm
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Thread Standard
Metric
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.