Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # GT005002

  • Zoro # G7700290


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005002
Zoro #
G7700290
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Thread Length
13.00mm
Tap Thread Size
M4-0.7
75% Thread Drill Size
3.30 mm
Shank Length
42.00 mm
Square Size
3.40 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 371
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Extended Neck
Yes
Thread Standard
Metric Fine
Series
GT00
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Measurement System
Metric
Material Grade - Machining
WP31MG
Thread Pitch
0.70 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, TiN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.