Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 13240

  • Zoro # G7698848


product price: $10.29
/ea

Key Features

Shank Dia.
0.1680"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13240
Zoro #
G7698848
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.1680"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Pitch Diameter Limit
H1
Thread Length
3/4"
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Shank Length
1 3/8 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
List Number
5301/2301
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5301/2301
Thread Limit
H1
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC, UNJC
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Threads per Inch
32
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.