Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 5366075

  • Zoro # G6592332


product price: $47.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"-13
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366075
Zoro #
G6592332
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"-13
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
63/64"
Tap Thread Size
1/2"-13
Shank Length
1 5/8 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
75% Thread Drill Size
0.4219 in
Square Size
0.2720 in
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Includes
1/2" Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Material Grade - Machining
WP42EG
Thread Limit
H3
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
13
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SPO
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301TC

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.