Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 19025

  • Zoro # G7695530


product price: $32.39
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19025
Zoro #
G7695530
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Shank Length
1 23/32 in
Square Size
0.2420 in
65% Thread Drill Size
10.00 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Steel
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
5301/2301
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF, UNJF
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
No
Class of Fit
6H
Helix Angle
0 Degrees
List Number
5301/2301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.