Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5362670

  • Zoro # G1623237


product price: $37.49
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362670
Zoro #
G1623237
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Tap Thread Size
M3-0.5
Thread Length
8.00mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
Square Size
2.74 mm
55% Thread Drill Size
#37
Shank Length
30.20 mm
75% Thread Drill Size
2.50 mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI, USCTI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Measurement System
Metric
Thread Limit
D3
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Fine
Spiral Direction
Neutral
Extended Neck
Yes
Series
VT-SPO
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
8351TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Cobalt, TiCN, Right Hand, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.