Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5362722

  • Zoro # G0945402


product price: $35.59
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362722
Zoro #
G0945402
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.05mm
Tap Thread Size
M8-1.25
Thread Length
17.46mm
Shank Length
40.30 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Square Size
5.99 mm
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, USCTI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Series
VT-SPO
Thread Pitch
1.25 mm
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D5
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8351TC

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 68.9 mm, Cobalt, TiCN, Right Hand, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.