Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5365945

  • Zoro # G1361665


product price: $21.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5365945
Zoro #
G1361665
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Thread Length
43/64"
Tap Thread Size
5/16"-24
Size
5/16
75% Thread Drill Size
I
Square Size
0.2360 in
Thread Size
5/16"-24
Shank Length
1 7/32 in
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
8301
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.