Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5366946

  • Zoro # G1907315


product price: $28.49
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366946
Zoro #
G1907315
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
3/4"
Pitch Diameter Limit
H3
Size
3/8
Thread Size
3/8"-24
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Shank Length
1 9/32 in
Square Size
0.2840 in
55% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Number of Pieces
1
Standards
ANSI
List Number
8301
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Thread Limit
H3
Shank Type - Machining
Straight
Thread Standard
UNF
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.