Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5367345

  • Zoro # G1457967


product price: $52.15
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367345
Zoro #
G1457967
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.72mm
Tap Thread Size
M12-1.25
Thread Length
23.81mm
Square Size
6.91 mm
75% Thread Drill Size
10.78 mm
65% Thread Drill Size
10.94 mm
Shank Length
41.60 mm
Thread Size
M12x1.25
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Thread Pitch
1.25 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Thread Limit
D6
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Class of Fit
6H
Helix Angle
0 Degrees
List Number
8351
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85.8 mm, Cobalt, Black Oxide, Right Hand, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.