Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5023 -REPLACE EDP#82607B

  • Zoro # G7656699


product price: $22.19
/ea

Key Features

Shank Dia.
0.1680"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5023 -REPLACE EDP#82607B
Zoro #
G7656699
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1680"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2.1200"
Tap Thread Size
#8-32
Thread Length
0.3800"
Pitch Diameter Limit
H3
Square Size
0.1290 in
75% Thread Drill Size
3.40 mm
Shank Length
1 3/16 in
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
List Number
VT-SPO
Number of Pieces
1
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Spiral Direction
Neutral
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Material Grade - Machining
WU40EG
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.