Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5048

  • Zoro # G7657058


product price: $19.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5048
Zoro #
G7657058
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
5/8"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H11
65% Thread Drill Size
#5
Thread Size
1/4"-20
55% Thread Drill Size
#3
Shank Length
1 3/16 in
75% Thread Drill Size
#7
Square Size
0.1890 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
VT-SPO
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
20
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Limit
H11
Material Grade - Machining
WP49EG
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.