Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5543

  • Zoro # G7658266


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.31mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M24
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5543
Zoro #
G7658266
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
19.31mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
124.70mm
Tap Thread Size
M24-2
Thread Length
31.00mm
65% Thread Drill Size
7/8 in
75% Thread Drill Size
22.00 mm
Square Size
14.40 mm
Thread Size
M24x2
55% Thread Drill Size
22.50 mm
Shank Length
66.30 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Thread Limit
D7
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
2.00 mm
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x2, Metric, Overall Length 124.7 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 22.00 mm, Thread Limit D7, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.