Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5613

  • Zoro # G7669755


product price: $30.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5613
Zoro #
G7669755
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.30mm
Pitch Diameter Limit
D3
Thread Length
14.80mm
Tap Thread Size
M3-0.5
Shank Length
27.50 mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Thread Size
M3x0.5
Square Size
2.74 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
USCTI 302A
List Number
VT-SPO
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Limit
D3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
0.50 mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Thread Standard
Metric Fine
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.