Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5618
Zoro # G7669816
product price: $25.29
/eaKey Features
Shank Dia.
4.28mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5618
Zoro #
G7669816
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
4.28mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.80mm
Thread Length
9.70mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
D11
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Shank Length
30.20 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Square Size
3.28 mm
Description
Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.