Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6031

  • Zoro # G7666471


product price: $60.29
/ea

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6031
Zoro #
G7666471
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
25.00mm
Tap Thread Size
9/16"-12
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Shank Length
2 7/32 in
Thread Size
9/16"-12
Square Size
0.3540 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Standards
DIN 376
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
2B
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
12
Primary Material Application ISO Code
P
Material Grade - Machining
WU41EG
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.