Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6034

  • Zoro # G7662999


product price: $65.49
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6034
Zoro #
G7662999
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
24.00mm
Tap Thread Size
5/8"-18
65% Thread Drill Size
14.80 mm
Square Size
0.3540 in
75% Thread Drill Size
14.50 mm
Shank Length
2 5/16 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
18
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Material Grade - Machining
WP49EG
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
2B
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.