Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6537

  • Zoro # G7660838


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6537
Zoro #
G7660838
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.5
Thread Length
30.00mm
Shank Length
67.00 mm
65% Thread Drill Size
5/8 in
Square Size
11.00 mm
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
Tap
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Pitch
2.50 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Material Grade - Machining
WP42EG
Extended Neck
Yes
Thread Standard
Metric
Measurement System
Metric
Thread Limit
6H
Class of Fit
2B
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.