Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6540

  • Zoro # G7660978


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M24
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6540
Zoro #
G7660978
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Thread Length
36.00mm
Tap Thread Size
M24-3
Shank Length
83.00 mm
65% Thread Drill Size
27/32 in
55% Thread Drill Size
55/64 in
Square Size
14.50 mm
Thread Size
M24x3
75% Thread Drill Size
0.8281 in
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
VT-SPO
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
3.00 mm
Thread Standard
Metric
Thread Limit
6H
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Cobalt, Black Oxide, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.