Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO9521

  • Zoro # G7660147


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9521
Zoro #
G7660147
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.5
Thread Length
30.00mm
Thread Size
M18x2.5
Square Size
10.24 mm
55% Thread Drill Size
16.20 mm
65% Thread Drill Size
16.20 mm
Tap Length Standard
DIN
75% Thread Drill Size
15.50 mm
Shank Length
67.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Series
VT-SPO
Thread Standard
Metric
Thread Pitch
2.50 mm
Measurement System
Metric
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.