Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # GT005005

  • Zoro # G7700327


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005005
Zoro #
G7700327
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
20.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Square Size
6.20 mm
Shank Length
55.00 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Thread Pitch
1.25 mm
Shank Type - Machining
Straight
Thread Limit
6HX
Material Grade - Machining
WP31MG
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Series
GT00
Secondary Material Application ISO Code
S
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric
Class of Fit
H3
Helix Angle
0 Degrees
List Number
GT00
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.