Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 4 Flutes

  • Mfr # VTSPO5120

  • Zoro # G7658047


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5120
Zoro #
G7658047
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1-1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Shank Dia.
1.233"
Tap Thread Size
1-1/2"-6
Thread Length
2"
Thread Size
1 1/2"-6
Shank Length
3 3/8 in
75% Thread Drill Size
1.3376 in
65% Thread Drill Size
1.3593 in
Square Size
0.9220 in
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
H6
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Spiral Direction
Neutral
Threads per Inch
6
Primary Material Application ISO Code
K, M, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 6 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.