Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # VTSPO5546

  • Zoro # G7658281


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M27
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5546
Zoro #
G7658281
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M27
Tap Dimension Type
Metric
Overall Length
130.30mm
Shank Dia.
22.76mm
Thread Length
31.00mm
Tap Thread Size
M27-3
75% Thread Drill Size
24.08 mm
Square Size
16.99 mm
Shank Length
66.80 mm
65% Thread Drill Size
24.47 mm
Thread Size
M27x3
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
USCTI 302A
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
3.00 mm
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D8
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M27x3, Metric, Overall Length 130.3 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit D8, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.