Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # VTSPO6543

  • Zoro # G7660880


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M33
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6543
Zoro #
G7660880
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M33
Tap Dimension Type
Metric
Overall Length
180.00mm
Shank Dia.
25.00mm
Tap Thread Size
M33-3.5
Thread Length
42.00mm
Pitch Diameter Limit
6H
65% Thread Drill Size
30.04 mm
Square Size
20.00 mm
Thread Size
M33x3.5
Shank Length
80.00 mm
75% Thread Drill Size
29.59 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
Standards
DIN 376
List Number
VT-SPO
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Extended Neck
Yes
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Thread Pitch
3.50 mm
Thread Standard
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
6H
Measurement System
Metric
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M33x3.5, Metric, Overall Length 180.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 29.59 mm, Thread Limit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.