This item is Discontinued.

Widia Sq End Mill, 5/8" Dia, 3/4" Cut TC4AN216016

Sq End Mill, 5/8" Dia, 3/4" Cut (Discontinued)

  • Mfr # TC4AN216016
  • Zoro # G0126120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC4AN216016
Zoro #
G0126120
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
3/4 in
Shank Dia.
5/8 in
Overall Length
6 in
Neck Length
2 1/2 in
Milling Dia.
5/8 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
TICN-CT
Finish
Ticn
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Style
Square
Steel (P) Compatibility
No
List Number
4AN2
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Helix Angle
37 Degrees
Hardened (H) Compatibility
No
End Mill Application
Finishing
Shank Type
Straight
Shank Type - Machining
Straight
Material Grade - Machining
TICN-CT
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Finish - Machining
TiCN

Description

Square End Mill, 5/8 in Milling Dia., TiCN, Straight, Length of Cut 3/4 in, Overall Length 6 in, Shank Dia. 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.