Sq. End Mill, Single End, Carb, 12.00mm
Mfr # D0121200T022S
Zoro # G3789035
product price: $54.19
/eaKey Features
Milling Diameter
12.00mm
Number of Flutes
2
Length of Cut
22 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0121200T022S
Zoro #
G3789035
UPC #
4056544408426
Country of Origin
India
Dimensions
Milling Diameter
12.00mm
Length of Cut
22 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Dia.
12 mm
Description
Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.