Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 20.00mm

  • Mfr # 40042000T038S

  • Zoro # G3807192


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20.00mm
Number of Flutes
4
Length of Cut
38 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40042000T038S
Zoro #
G3807192
UPC #
4056544373403
Country of Origin
India

Dimensions

Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Milling Dia.
20 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Style
Square
Finish
TiAlN
End Mill Application
Finishing
Cutting Direction
Right Hand
Series
GP
List Number
4004
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
TiAlN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.