Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 2.00mm

  • Mfr # 40030200T006S

  • Zoro # G3808629


product price: $18.89
/ea

Key Features

Milling Diameter
2.00mm
Number of Flutes
3
Length of Cut
6.3 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40030200T006S
Zoro #
G3808629
UPC #
4056544645487
Country of Origin
India

Dimensions

Milling Diameter
2.00mm
Length of Cut
6.3 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
2 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Series
GP
End Mill Style
Square
Item
Square End Mill
Finish
Bright (Uncoated)
List Number
4003
End Mill Application
Finishing
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 2 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 6.3 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.