Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 6.00mm

  • Mfr # 40130600T028

  • Zoro # G3806249


product price: $27.29
/ea

Key Features

Milling Diameter
6.00mm
Number of Flutes
3
Length of Cut
28 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40130600T028
Zoro #
G3806249
UPC #
4056544663252
Country of Origin
India

Dimensions

Milling Diameter
6.00mm
Length of Cut
28 mm
Shank Dia.
6 mm
Overall Length
75 mm
Milling Dia.
6 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
4013
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
Series
GP
End Mill Style
Square
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application ISO Code
M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 28 mm, Overall Length 75 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.