Sq. End Mill, Single End, Carb, 7.00mm
Mfr # D0030700T008S
Zoro # G3804480
product price: $27.79
/eaKey Features
Milling Diameter
7.00mm
Number of Flutes
3
Length of Cut
8 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0030700T008S
Zoro #
G3804480
UPC #
4056544637505
Country of Origin
India
Dimensions
Milling Diameter
7.00mm
Length of Cut
8 mm
Shank Dia.
8 mm
Overall Length
58 mm
Milling Dia.
7 mm
Description
Square End Mill, 7 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 58 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.