Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 2A19E05011SZT UNCOATED

  • Zoro # G202670619


product price: $41.59
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A19E05011SZT UNCOATED
Zoro #
G202670619
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.625 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum
End Mill Style
Square
Material Applications
Aluminum, Non-Ferrous
Material Grade - Machining
Uncoated
Item
Square End Mill
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Series
Aluflash
List Number
2A19
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Min. Helix Angle
0 Degrees
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
N
Material - Machining
Carbide
Cutting Direction
Right Hand
Flute Spacing
Fixed

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.