Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 3A09E05001SZT UNCOATED

  • Zoro # G802671115


product price: $39.59
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Primary Material Application
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A09E05001SZT UNCOATED
Zoro #
G802671115
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Length of Cut
0.3125 in
Overall Length
2 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Measurement System
Inch
End Mill Style
Square
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
Flute Type
Spiral
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Number of Coolant Holes
0
Cutting Direction
Right Hand
Material Grade - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Item
Square End Mill
Min. Helix Angle
0 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Shank Type - Machining
Straight
List Number
3A09
Series
Aluflash
Material - Machining
Carbide
Flute Spacing
Variable

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.